Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20132019 Porsche Boxster, CSC2MO12PR9341
Mfr # CSC2MO12PR9341
Zoro # G6541839
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2019 Porsche Boxster
Family Code
PR9341
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO12PR9341
- Zoro #
- G6541839
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Mossy Oak Eclipse with Black sides
- For Use With
- For 2013 To 2019 Porsche Boxster
- Family Code
- PR9341
Description
Seat Covers in Neosupreme for 2013-2019 Porsche Boxster - (F), 50/50 highback, w/power dr & pass seat, w/side airbag, No Sport HardBack, no SportBucket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.