Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20132020 Chevrolet Spark, CSCRT03CH10224
Mfr # CSCRT03CH10224
Zoro # G6975909
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2013 To 2020 Chevrolet Spark
Family Code
CH10224
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCRT03CH10224
- Zoro #
- G6975909
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Realtree AP Solid
- For Use With
- For 2013 To 2020 Chevrolet Spark
- Family Code
- CH10224
Description
Seat Covers in Neosupreme for 2013-2020 Chevrolet Spark - (R), 60/40 Split Back, w/removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov