Shop COVERKING

Neosupreme Seat Covers for 20132020 Ford Flex F, CSC2KT12FD9749

  • Mfr # CSC2KT12FD9749
  • Zoro # G5152941

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2020 Ford Flex
Family Code
FD9749
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT12FD9749
Zoro #
G5152941
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Yeti With Black Sides
For Use With
For 2013 To 2020 Ford Flex
Family Code
FD9749

Description

Seat Covers in Neosupreme for 2013-2020 Ford Flex - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/o DVD screens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.