Shop COVERKING

Neosupreme Seat Covers for 20142014 Ford Edge SUV, CSC2MO12FD9938

  • Mfr # CSC2MO12FD9938
  • Zoro # G6425709

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2014 Ford Edge SUV
Family Code
FD9938
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2MO12FD9938
Zoro #
G6425709
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2014 Ford Edge SUV
Color
Camo Mossy Oak Eclipse with Black sides
Family Code
FD9938

Description

Seat Covers in Neosupreme for 2014-2014 Ford Edge SUV - (R), 60/40 Split Bench, w/3 adjustable non-removable headrest, w/built-in belt, w/armrest

Ratings & reviews