Shop COVERKING

Neosupreme Seat Covers for 20142014 GMC Truck Sierra, CSCPD38GM9465

  • Mfr # CSCPD38GM9465

  • Zoro # G6948222


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2014 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM9465
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCPD38GM9465
Zoro #
G6948222
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Digital Camo Pink Solid
For Use With
For 2014 To 2014 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM9465

Description

Seat Covers in Neosupreme for 2014-2014 GMC Truck Sierra 1500HD, 2500HD,3500 - (F), 40/20/40, w/remov hdrst, w/folding console and no lid, w/o side airbag, COMMERCIAL TRUCK ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews