Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20142014 GMC Yukon F, CSC2KT14GM9474
- Mfr # CSC2KT14GM9474
- Zoro # G5302041
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2014 GMC Yukon
Family Code
GM9474
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT14GM9474
- Zoro #
- G5302041
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Pontus With Black Sides
- For Use With
- For 2014 To 2014 GMC Yukon
- Family Code
- GM9474
Description
Seat Covers in Neosupreme for 2014-2014 GMC Yukon - (F), 50/50 bucket, w/removable headrest, w/side airbag