Shop COVERKING

Neosupreme Seat Covers for 20142014 Volkswagen Golf, CSC2RT05VW9389

  • Mfr # CSC2RT05VW9389

  • Zoro # G6627799


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2014 Volkswagen Golf / GTI / Golf R
Family Code
VW9389
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2RT05VW9389
Zoro #
G6627799
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2014 Volkswagen Golf / GTI / Golf R
Color
Camo Realtree XTRA with Black Sides
Family Code
VW9389

Description

Seat Covers in Neosupreme for 2014-2014 Volkswagen Golf / GTI / Golf R - (F), 4-door, 50/50 bkt, w/adj non-rmv hdrst, w/thin sprt, w/sd arbg, w/pwr dr & man pas, w/lmbr lvr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews