Neosupreme Seat Covers for 20142016 Chevrolet Impala, CSC2KT10CH9987

  • Mfr # CSC2KT10CH9987

  • Zoro # G5219633


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
For Use With
For 2014 To 2016 Chevrolet Impala
Family Code
CH9987
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT10CH9987
Zoro #
G5219633
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Typhon With Black Sides
For Use With
For 2014 To 2016 Chevrolet Impala
Family Code
CH9987

Description

Seat Covers in Neosupreme for 2014-2016 Chevrolet Impala - (R), OLD BODY IMPALA LIMITED MODEL ONLY, Solid non-folding bench, w/2 built-in headrests, w/o armrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.