Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neosupreme Seat Covers for 20142016 Chevrolet Impala, CSC2MO07CH9987

  • Mfr # CSC2MO07CH9987

  • Zoro # G6314810


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
For Use With
For 2014 To 2016 Chevrolet Impala
Family Code
CH9987
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO07CH9987
Zoro #
G6314810
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Shadow Grass Blades with Black Sides
For Use With
For 2014 To 2016 Chevrolet Impala
Family Code
CH9987

Description

Seat Covers in Neosupreme for 2014-2016 Chevrolet Impala - (R), OLD BODY IMPALA LIMITED MODEL ONLY, Solid non-folding bench, w/2 built-in headrests, w/o armrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.