Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20142016 Chevrolet Impala, CSC2PD34CH9614
Mfr # CSC2PD34CH9614
Zoro # G6407463
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2014 To 2016 Chevrolet Impala
Family Code
CH9614
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD34CH9614
- Zoro #
- G6407463
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Jungle with Black Sides
- For Use With
- For 2014 To 2016 Chevrolet Impala
- Family Code
- CH9614
Description
Seat Covers in Neosupreme for 2014-2016 Chevrolet Impala - (R), OLD BODY IMPALA LIMITED MODEL ONLY, Solid non-folding bench, w/3 built-in headrests, w/o armrst