Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neosupreme Seat Covers for 20142016 Chevrolet Impala, CSC2PD36CH9614

  • Mfr # CSC2PD36CH9614

  • Zoro # G6524582


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
For Use With
For 2014 To 2016 Chevrolet Impala
Family Code
CH9614
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2PD36CH9614
Zoro #
G6524582
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand with Black Sides
For Use With
For 2014 To 2016 Chevrolet Impala
Family Code
CH9614

Description

Seat Covers in Neosupreme for 2014-2016 Chevrolet Impala - (R), OLD BODY IMPALA LIMITED MODEL ONLY, Solid non-folding bench, w/3 built-in headrests, w/o armrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.