Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20142016 Kia Forte Sedan, CSC2KT07KI9422
Mfr # CSC2KT07KI9422
Zoro # G5053313
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2016 Kia Forte Sedan
Family Code
KI9422
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT07KI9422
- Zoro #
- G5053313
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2014 To 2016 Kia Forte Sedan
- Color
- Kryptek Camo Highlander With Black Sides
- Family Code
- KI9422
Description
Seat Covers in Neosupreme for 2014-2016 Kia Forte Sedan - (F), 50/50 bucket, w/removable headrest, w/manual driver seat, w/manual pass seat, w/side airbag