Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20142018 GMC Truck Sierra, CSC2RT08GM9545
Mfr # CSC2RT08GM9545
Zoro # G5411978
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2018 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM9545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT08GM9545
- Zoro #
- G5411978
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2014 To 2018 GMC Truck Sierra 1500,2500(not HD)
- Color
- Camo Realtree Max-1 with Black Sides
- Family Code
- GM9545
Description
Seat Covers in Neosupreme for 2014-2018 GMC Truck Sierra 1500,2500(not HD) - (R), CREW CAB, 60/40 Split Bench with 2 removable headrest, with Built in 60 armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.