Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20142018 GMC Truck Sierra, CSCRT08GM9560
Mfr # CSCRT08GM9560
Zoro # G7004353
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2018 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM9560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCRT08GM9560
- Zoro #
- G7004353
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2014 To 2018 GMC Truck Sierra 1500,2500(not HD)
- Color
- Camo Realtree Max-1
- Family Code
- GM9560
Description
Seat Covers in Neosupreme for 2014-2018 GMC Truck Sierra 1500,2500(not HD) - (R), Double Cab, 60/40, w/2 removable headrests, No Armrest (60 is on the dirver side)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov