Shop COVERKING

Neosupreme Seat Covers for 20142018 Jeep Cherokee, CSC2MO06JP9467

  • Mfr # CSC2MO06JP9467

  • Zoro # G6355681


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2018 Jeep Cherokee
Family Code
JP9467
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2MO06JP9467
Zoro #
G6355681
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2018 Jeep Cherokee
Color
Camo Mossy Oak Bottomland with Black Sides
Family Code
JP9467

Description

Seat Covers in Neosupreme for 2014-2018 Jeep Cherokee - (R), KL, 60/40 split Back & Bottom, w/3 removable headrests, w/built-in armrest, 60 on driver side

Ratings & reviews