Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20142018 Jeep Wrangler, CSC2KT09JP9439
- Mfr # CSC2KT09JP9439
- Zoro # G5215269
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2018 Jeep Wrangler
Family Code
JP9439
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT09JP9439
- Zoro #
- G5215269
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2014 To 2018 Jeep Wrangler
- Color
- Kryptek Camo Nomad With Black Sides
- Family Code
- JP9439
Description
Seat Covers in Neosupreme for 2014-2018 Jeep Wrangler - (F), JK, NON-U.S. RHD 2dr, 50/50 bucket, w/remov hdrst, w/height-adj dr st, w/seat-mount side airbag