Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20142018 Jeep Wrangler, CSC2MO12JP9427
Mfr # CSC2MO12JP9427
Zoro # G6492933
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2018 Jeep Wrangler
Family Code
JP9427
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO12JP9427
- Zoro #
- G6492933
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2014 To 2018 Jeep Wrangler
- Color
- Camo Mossy Oak Eclipse with Black sides
- Family Code
- JP9427
Description
Seat Covers in Neosupreme for 2014-2018 Jeep Wrangler - (R), JK, 2 door, Solid Bench, w/2 removable headrests