Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20142018 Subaru Forester, CSC2KT12SU9389
Mfr # CSC2KT12SU9389
Zoro # G5220674
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2018 Subaru Forester
Family Code
SU9389
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT12SU9389
- Zoro #
- G5220674
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Yeti With Black Sides
- For Use With
- For 2014 To 2018 Subaru Forester
- Family Code
- SU9389
Description
Seat Covers in Neosupreme for 2014-2018 Subaru Forester - (R), 60/40 Split, w/3 remov hdrst, 40 on dr side, w/o armrest, NOTE: Release Seatbelt Befor Install