Shop COVERKING

Neosupreme Seat Covers for 20142019 Porsche Cayman, CSCKT13PR9353

  • Mfr # CSCKT13PR9353

  • Zoro # G6759983


product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2019 Porsche Cayman
Family Code
PR9353
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCKT13PR9353
Zoro #
G6759983
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2019 Porsche Cayman
Color
Kryptek Camo Altitude Solid
Family Code
PR9353

Description

Seat Covers in Neosupreme for 2014-2019 Porsche Cayman - (F), 50/50 highback, w/manual dr & pass seat, w/side airbag, for Sport HardBack, not for SportBucket

Ratings & reviews