Shop COVERKING

Neosupreme Seat Covers for 20142019 Porsche Cayman, CSCMO02PR9345

  • Mfr # CSCMO02PR9345
  • Zoro # G5939802

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2019 Porsche Cayman
Family Code
PR9345
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMO02PR9345
Zoro #
G5939802
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2019 Porsche Cayman
Color
Camo Mossy Oak Break Up Infinity Solid
Family Code
PR9345

Description

Seat Covers in Neosupreme for 2014-2019 Porsche Cayman - (F), 50/50 highback, w/power dr & pass seat, w/side airbag, No Sport HardBack, no SportBucket

Ratings & reviews