Neosupreme Seat Covers for 20142020 Chevrolet Impala, CSC2A5CH10251

  • Mfr # CSC2A5CH10251

  • Zoro # G5052044


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2020 Chevrolet Impala
Family Code
CH10251
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A5CH10251
Zoro #
G5052044
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Tan with Black sides
Seat Position
Front
For Use With
For 2014 To 2020 Chevrolet Impala
Family Code
CH10251

Description

Seat Covers in Neosupreme for 2014-2020 Chevrolet Impala - NEW BODY, (F) 50/50 bkt, w/ active and removable headrest, w/ pwr dr & man pass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.