Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20142020 Chevrolet Impala, CSC2KT08CH10251
Mfr # CSC2KT08CH10251
Zoro # G5068153
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2020 Chevrolet Impala
Family Code
CH10251
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT08CH10251
- Zoro #
- G5068153
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2014 To 2020 Chevrolet Impala
- Color
- Kryptek Camo Mandrake With Black Sides
- Family Code
- CH10251
Description
Seat Covers in Neosupreme for 2014-2020 Chevrolet Impala - NEW BODY, (F) 50/50 bkt, w/ active and removable headrest, w/ pwr dr & man pass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.