Shop COVERKING

Neosupreme Seat Covers for 20142020 Chevrolet Impala, CSC2KT09CH10252

  • Mfr # CSC2KT09CH10252

  • Zoro # G5091332


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2020 Chevrolet Impala
Family Code
CH10252
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT09CH10252
Zoro #
G5091332
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2020 Chevrolet Impala
Color
Kryptek Camo Nomad With Black Sides
Family Code
CH10252

Description

Seat Covers in Neosupreme for 2014-2020 Chevrolet Impala - NEW BODY, (F) 50/50 bkt, w/ active and removable headrest, w/ pwr dr & pwr pass

Ratings & reviews