Shop COVERKING

Neosupreme Seat Covers for 20142020 Chevrolet Impala, CSC2MO02CH10252

  • Mfr # CSC2MO02CH10252
  • Zoro # G5359703

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2020 Chevrolet Impala
Family Code
CH10252
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO02CH10252
Zoro #
G5359703
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Break Up Infinity with Black Sides
For Use With
For 2014 To 2020 Chevrolet Impala
Family Code
CH10252

Description

Seat Covers in Neosupreme for 2014-2020 Chevrolet Impala - NEW BODY, (F) 50/50 bkt, w/ active and removable headrest, w/ pwr dr & pwr pass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.