Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20142020 Fiat 500L R, CSC2PD34FT7032
Mfr # CSC2PD34FT7032
Zoro # G5373189
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2020 Fiat 500L
Family Code
FT7032
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD34FT7032
- Zoro #
- G5373189
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Jungle with Black Sides
- Seat Position
- Rear
- For Use With
- For 2014 To 2020 Fiat 500L
- Family Code
- FT7032
Description
Seat Covers in Neosupreme for 2014-2020 Fiat 500L - (R), 40/60 split bench, w/3 removable headrests (40 is on the driver side)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.