Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20142020 Fiat 500L R, CSC2PD36FT7032
- Mfr # CSC2PD36FT7032
- Zoro # G6568448
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2020 Fiat 500L
Family Code
FT7032
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD36FT7032
- Zoro #
- G6568448
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2014 To 2020 Fiat 500L
- Color
- Digital Camo Sand with Black Sides
- Family Code
- FT7032
Description
Seat Covers in Neosupreme for 2014-2020 Fiat 500L - (R), 40/60 split bench, w/3 removable headrests (40 is on the driver side)