Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20142021 Jeep Cherokee, CSC2KT16JP9485
Mfr # CSC2KT16JP9485
Zoro # G5243652
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2021 Jeep Cherokee
Family Code
JP9485
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT16JP9485
- Zoro #
- G5243652
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Raid With Black Sides
- For Use With
- For 2014 To 2021 Jeep Cherokee
- Family Code
- JP9485
Description
Seat Covers in Neosupreme for 2014-2021 Jeep Cherokee - (F), KL, 50/50 bkt, w/rmv hdrst, w/side airbg, w/90dg fold pas, w/o pas strg btm, w/pwr dr & man pas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.