Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20152015 GMC Truck Sierra, CSC2MO10GM9789
Mfr # CSC2MO10GM9789
Zoro # G6461129
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2015 GMC Truck Sierra Denali 1500, 2500 (Not HD)
Family Code
GM9789
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO10GM9789
- Zoro #
- G6461129
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2015 To 2015 GMC Truck Sierra Denali 1500, 2500 (Not HD)
- Color
- Camo Mossy Oak Break Up Country with Black Sides
- Family Code
- GM9789
Description
Seat Covers in Neosupreme for 2015-2015 GMC Truck Sierra Denali 1500, 2500 (Not HD) - (F), 50/50 bucket, w/removable headrest, w/o armrest, w/side airbag, w/backside air vents
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov