Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20152015 GMC Truck Sierra, CSCKT08GM9789
- Mfr # CSCKT08GM9789
- Zoro # G6720409
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2015 GMC Truck Sierra Denali 1500, 2500 (Not HD)
Family Code
GM9789
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT08GM9789
- Zoro #
- G6720409
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Mandrake Solid
- For Use With
- For 2015 To 2015 GMC Truck Sierra Denali 1500, 2500 (Not HD)
- Family Code
- GM9789
Description
Seat Covers in Neosupreme for 2015-2015 GMC Truck Sierra Denali 1500, 2500 (Not HD) - (F), 50/50 bucket, w/removable headrest, w/o armrest, w/side airbag, w/backside air vents
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.