Shop COVERKING

Neosupreme Seat Covers for 20152015 Jeep Renegade, CSC2MO01JP9538

  • Mfr # CSC2MO01JP9538

  • Zoro # G6232034


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2015 Jeep Renegade
Family Code
JP9538
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2MO01JP9538
Zoro #
G6232034
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Camo Mossy Oak Break Up with Black Sides
For Use With
For 2015 To 2015 Jeep Renegade
Family Code
JP9538

Description

Seat Covers in Neosupreme for 2015-2015 Jeep Renegade - (R), 60/40 Split Bench, Solid Bottom, w/3 removable headrests, w/built-in 60 armrest, 60 on dr side

Ratings & reviews