Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20152015 Jeep Renegade, CSC2RT03JP9538
- Mfr # CSC2RT03JP9538
- Zoro # G6593989
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2015 Jeep Renegade
Family Code
JP9538
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT03JP9538
- Zoro #
- G6593989
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2015 To 2015 Jeep Renegade
- Color
- Camo Realtree AP with Black sides
- Family Code
- JP9538
Description
Seat Covers in Neosupreme for 2015-2015 Jeep Renegade - (R), 60/40 Split Bench, Solid Bottom, w/3 removable headrests, w/built-in 60 armrest, 60 on dr side