Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20152016 GMC Yukon Denali, CSC2MO03GM9558
- Mfr # CSC2MO03GM9558
- Zoro # G6248554
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2016 GMC Yukon Denali
Family Code
GM9558
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO03GM9558
- Zoro #
- G6248554
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2015 To 2016 GMC Yukon Denali
- Color
- Camo Mossy Oak Treestand with Black Sides
- Family Code
- GM9558
Description
Seat Covers in Neosupreme for 2015-2016 GMC Yukon Denali - (F), 50/50 bucket, w/rmv hdrst, w/o armrest, w/two dr airbags, w/one pas airbag, w/backside air vent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov