Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20152016 GMC Yukon Denali, CSC2PD38GM9559
Mfr # CSC2PD38GM9559
Zoro # G5396648
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2016 GMC Yukon Denali XL
Family Code
GM9559
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD38GM9559
- Zoro #
- G5396648
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Digital Camo Pink with Black Sides
- For Use With
- For 2015 To 2016 GMC Yukon Denali XL
- Family Code
- GM9559
Description
Seat Covers in Neosupreme for 2015-2016 GMC Yukon Denali XL - (F), 50/50 bucket, w/rmv hdrst, w/o armrest, w/two dr airbags, w/one pas airbag, w/backside air vent