Shop COVERKING

Neosupreme Seat Covers for 20152017 Tesla Model S, CSC2RT08TS4025

  • Mfr # CSC2RT08TS4025
  • Zoro # G6599169

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2017 Tesla Model S
Family Code
TS4025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2RT08TS4025
Zoro #
G6599169
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Camo Realtree Max-1 with Black Sides
For Use With
For 2015 To 2017 Tesla Model S
Family Code
TS4025

Description

Seat Covers in Neosupreme for 2015-2017 Tesla Model S - (R), 60/40 split, solid btm, w/3 non-even blt-in hdrst, NOT FOR SPORT REAR SEAT, UNSURE? SEND PHOTO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.