Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20152018 GMC Truck Sierra, CSC2KT15GM9533
- Mfr # CSC2KT15GM9533
- Zoro # G5332458
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2018 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM9533
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT15GM9533
- Zoro #
- G5332458
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2015 To 2018 GMC Truck Sierra 1500,2500(not HD)
- Color
- Kryptek Camo Neptune With Black Sides
- Family Code
- GM9533
Description
Seat Covers in Neosupreme for 2015-2018 GMC Truck Sierra 1500,2500(not HD) - (F), 40/20/40, w/rmv hdrst, w/o ctr bttm storage, w/folding console, w/side airbag, not for e-assist
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov