Shop COVERKING

Neosupreme Seat Covers for 20152018 GMC Yukon Denali, CSC2RT08GM9717

  • Mfr # CSC2RT08GM9717
  • Zoro # G6689222

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2018 GMC Yukon Denali XL
Family Code
GM9717
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2RT08GM9717
Zoro #
G6689222
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2018 GMC Yukon Denali XL
Color
Camo Realtree Max-1 with Black Sides
Family Code
GM9717

Description

Seat Covers in Neosupreme for 2015-2018 GMC Yukon Denali XL - (R), 60/40 Split Bench, w/power recline seat, w/2 removable headrests

Ratings & reviews