Shop COVERKING

Neosupreme Seat Covers for 20152018 Hyundai Sonata, CSC2KT08HI9343

  • Mfr # CSC2KT08HI9343

  • Zoro # G5056271


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2018 Hyundai Sonata
Family Code
HI9343
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT08HI9343
Zoro #
G5056271
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Kryptek Camo Mandrake With Black Sides
For Use With
For 2015 To 2018 Hyundai Sonata
Family Code
HI9343

Description

Seat Covers in Neosupreme for 2015-2018 Hyundai Sonata - (R), 40/60, sld btm, w/2 rmv sd hdrst, w/blt-in md hdrst, w/blt-in 60 arm, 40 dr, NO HYBRID OR LMTD

Ratings & reviews