Shop COVERKING

Neosupreme Seat Covers for 20152018 Hyundai Sonata, CSC2RT08HI9343

  • Mfr # CSC2RT08HI9343

  • Zoro # G7066163


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2018 Hyundai Sonata
Family Code
HI9343
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2RT08HI9343
Zoro #
G7066163
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2018 Hyundai Sonata
Color
Camo Realtree Max-1 with Black Sides
Family Code
HI9343

Description

Seat Covers in Neosupreme for 2015-2018 Hyundai Sonata - (R), 40/60, sld btm, w/2 rmv sd hdrst, w/blt-in md hdrst, w/blt-in 60 arm, 40 dr, NO HYBRID OR LMTD

Ratings & reviews