Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20152018 Hyundai Sonata, CSCMO02HI9343
Mfr # CSCMO02HI9343
Zoro # G5967400
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2018 Hyundai Sonata
Family Code
HI9343
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMO02HI9343
- Zoro #
- G5967400
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2015 To 2018 Hyundai Sonata
- Color
- Camo Mossy Oak Break Up Infinity Solid
- Family Code
- HI9343
Description
Seat Covers in Neosupreme for 2015-2018 Hyundai Sonata - (R), 40/60, sld btm, w/2 rmv sd hdrst, w/blt-in md hdrst, w/blt-in 60 arm, 40 dr, NO HYBRID OR LMTD
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov