Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20152018 Volkswagen Jetta, CSC2MO08VW9390
Mfr # CSC2MO08VW9390
Zoro # G6328844
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2018 Volkswagen Jetta / GLI
Family Code
VW9390
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO08VW9390
- Zoro #
- G6328844
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Mossy Oak Brush with Black Sides
- For Use With
- For 2015 To 2018 Volkswagen Jetta / GLI
- Family Code
- VW9390
Description
Seat Covers in Neosupreme for 2015-2018 Volkswagen Jetta / GLI - (F), 50/50 bucket, w/adj non-remov hdrst, w/o lumbar c/o, w/side airbag, w/man dr & pass st
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.