Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20152019 Ford Transit, CSC2KT14FD10096
Mfr # CSC2KT14FD10096
Zoro # G5320871
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD10096
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT14FD10096
- Zoro #
- G5320871
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- Color
- Kryptek Camo Pontus With Black Sides
- For Use With
- For 2015 To 2019 Ford Transit
- Family Code
- FD10096
Description
Seat Covers in Neosupreme for 2015-2019 Ford Transit - (M), 10 SEATER, 2nd ROW, solid bench bottom, 2 split backrests, 2 headrests, 1 armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov