Shop COVERKING

Neosupreme Seat Covers for 20152019 Ford Transit, CSC2MO03FD10048

  • Mfr # CSC2MO03FD10048
  • Zoro # G6301328

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD10048
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2MO03FD10048
Zoro #
G6301328
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2019 Ford Transit
Color
Camo Mossy Oak Treestand with Black Sides
Family Code
FD10048

Description

Seat Covers in Neosupreme for 2015-2019 Ford Transit - (R), 15 SEATER, 5th ROW, bench w/(1 split in ctr of bkrst), (1 split in ctr of bttm), w/4 headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.