Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20152019 Ford Transit, CSC2PD36FD10048
- Mfr # CSC2PD36FD10048
- Zoro # G6513014
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD10048
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD36FD10048
- Zoro #
- G6513014
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2015 To 2019 Ford Transit
- Color
- Digital Camo Sand with Black Sides
- Family Code
- FD10048
Description
Seat Covers in Neosupreme for 2015-2019 Ford Transit - (R), 15 SEATER, 5th ROW, bench w/(1 split in ctr of bkrst), (1 split in ctr of bttm), w/4 headrests
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.