Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20152019 GMC Truck Sierra, CSC2RT08GM9552
Mfr # CSC2RT08GM9552
Zoro # G6635742
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2019 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM9552
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT08GM9552
- Zoro #
- G6635742
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Realtree Max-1 with Black Sides
- For Use With
- For 2015 To 2019 GMC Truck Sierra 1500HD, 2500HD,3500
- Family Code
- GM9552
Description
Seat Covers in Neosupreme for 2015-2019 GMC Truck Sierra 1500HD, 2500HD,3500 - (R), CREW CAB, 60/40 Split Bench with 2 removable headrest, with Built in 60 armrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.