Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20152019 GMC Yukon Denali, CSC2KT15GM9734
Mfr # CSC2KT15GM9734
Zoro # G5245743
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2019 GMC Yukon Denali
Family Code
GM9734
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT15GM9734
- Zoro #
- G5245743
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Neptune With Black Sides
- For Use With
- For 2015 To 2019 GMC Yukon Denali
- Family Code
- GM9734
Description
Seat Covers in Neosupreme for 2015-2019 GMC Yukon Denali - (R), 60/40 Split Bench, w/manual recline seat, w/2 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov