Shop COVERKING

Neosupreme Seat Covers for 20152020 Chevrolet Trax, CSCMO06CH10010

  • Mfr # CSCMO06CH10010

  • Zoro # G6833282


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2020 Chevrolet Trax
Family Code
CH10010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMO06CH10010
Zoro #
G6833282
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2020 Chevrolet Trax
Color
Camo Mossy Oak Bottomland Solid
Family Code
CH10010

Description

Seat Covers in Neosupreme for 2015-2020 Chevrolet Trax - (R), 60/40 Split Bench, w/2 removable headrests, w/built-in 60 armrest, 60 on driver side

Ratings & reviews