Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20152020 Ford Edge SUV, CSC2RT08FD9833
Mfr # CSC2RT08FD9833
Zoro # G6664783
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2020 Ford Edge SUV
Family Code
FD9833
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT08FD9833
- Zoro #
- G6664783
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Realtree Max-1 with Black Sides
- For Use With
- For 2015 To 2020 Ford Edge SUV
- Family Code
- FD9833
Description
Seat Covers in Neosupreme for 2015-2020 Ford Edge SUV - (R), 60/40 Split Bench, w/3 removable headrests, w/built-in 60 armrest, 60 is on driver side
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov