Shop COVERKING

Neosupreme Seat Covers for 20152020 GMC Yukon Denali, CSC2KT14GM9616

  • Mfr # CSC2KT14GM9616
  • Zoro # G5310030

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2015 To 2020 GMC Yukon Denali XL
Family Code
GM9616
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT14GM9616
Zoro #
G5310030
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Middle
Color
Kryptek Camo Pontus With Black Sides
For Use With
For 2015 To 2020 GMC Yukon Denali XL
Family Code
GM9616

Description

Seat Covers in Neosupreme for 2015-2020 GMC Yukon Denali XL - (M), 50/50 bucket, w/non-removable headrest, w/1 armrest per seat

Ratings & reviews