Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20152020 GMC Yukon Denali, CSC2MO08GM9616
Mfr # CSC2MO08GM9616
Zoro # G6268382
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2015 To 2020 GMC Yukon Denali XL
Family Code
GM9616
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO08GM9616
- Zoro #
- G6268382
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- Color
- Camo Mossy Oak Brush with Black Sides
- For Use With
- For 2015 To 2020 GMC Yukon Denali XL
- Family Code
- GM9616
Description
Seat Covers in Neosupreme for 2015-2020 GMC Yukon Denali XL - (M), 50/50 bucket, w/non-removable headrest, w/1 armrest per seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov