Neosupreme Seat Covers for 20152020 GMC Yukon M, CSC2MO12GM9589

  • Mfr # CSC2MO12GM9589

  • Zoro # G6379789


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2015 To 2020 GMC Yukon
Family Code
GM9589
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO12GM9589
Zoro #
G6379789
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Eclipse with Black sides
Seat Position
Middle
For Use With
For 2015 To 2020 GMC Yukon
Family Code
GM9589

Description

Seat Covers in Neosupreme for 2015-2020 GMC Yukon - (M), 60/40 Split Bench, w/2 removable headrest, w/Built-in 60 armrest (60 on driver side)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.